SKU:
ANS9614755C
MPN:
70750090
£11.99
Ex VAT
£14.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These heavy-duty mechanical protection gloves provide wearers with premium longevity and cut resistance. Used widely in a range of industries, these gloves are designed to give high levels of wearer comfort for confident handling and reliable safety.
Features and Benefits
• INTERCEPT™ technology delivers excellent flexibility for reduced hand fatigue
• Premium blend of yarns, including stainless steel to give excellent cut protection
• Knitwrist cuff style for maximum wearer comfort
• Machine washable at 40°C for a longer product life
Typical Applications
• Automotive
• Metal fabrication
• Assembly
• Welding
Standards
• CE Category II
• EN 388:2003 1.5.4.X.
• EN 388:2016 2.X.4.X.D.
• EN 407 X.1.X.X.X.X.
Approvals
• REACH Compliant
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Uncoated |
Coating Coverage | Uncoated |
Colour | Blue Yellow |
EAN | 0076490434434 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | X |
EN388 Tear | 4 |
Liner Material | Lycra® Stainless Steel |
MFR Part No. | 70-750 |
Series | 70-750 Vantage Intercept |
Size | 9 |
UNSPSC Code | 46181536 |