SKU:
ANS9614797K
MPN:
70766110
£23.79
Ex VAT
£28.55
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
These 10-gauge cut resistant gloves are reinforced on the palm and thumb with premium leather for added protection against cuts and abrasions. The smart new design has relocated the seams to the backs of the fingers to ensure greater protection and a longer product life.
Features and Benefits
• Palm protection double stitched with DuPont™ Kevlar® fibre to strengthen gloves
• Designed to protect the entire palm including the fingertips for confident handling
• Delivers intermittent heat protection up to 100°C
• Available in a vending pack for easy PPE access
• Knitwrist cuff for optimum comfort
Typical Applications
• Glass repair and replacement
• Automotive
• Machinery and equipment
• Metal fabrication
Standards
• CE Category III
• EN 388:2003 4.4.4.3.
• EN 388:2016 4.X.4.3.D.
Approvals
• REACH Compliant
Warnings
• Contains natural rubber proteins which may cause irritation and skin allergies in some users
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Leather |
Coating Coverage | Palm |
Colour | Grey White |
EAN | 0076490440312 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Acrylic Nylon |
MFR Part No. | 70-766 |
Series | 70-766 Vantage |
Size | 11 |
UNSPSC Code | 46181536 |