SKU:
PLY9611563D
MPN:
7912
£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
High cut resistant yarn with a leather palm and liquid barrier.
Features and Benefits
• A liquid resistant membrane keeps hands dry in wet working conditions
• The leather palm provides excellent grip in wet or oily conditions
Typical Applications
• Food industry
• Glass handling
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Leather |
Coating Coverage | Palm-side |
Colour | Grey |
EAN | 5010699513021 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut, Coup Test | X |
EN388 Cut, TDM Test ISO 13997 | C |
EN388 Puncture | 2 |
EN388 Tear | 4 |
MFR Part No. | 7912 |
Series | 7912 Blade Runner |
Size | 9 |
UNSPSC Code | 46181536 |