Polyco

Cut Resistant Gloves, Leather Palm, Green/Grey, Size 8

SKU:

PLY9618202C

MPN:

US/08 SZ.8

£10.99

Ex VAT

£13.19

Inc VAT

OUT OF STOCK

    Product Details

    Seamless knitted, highly cut resistant Tensilite gloves with a natural leather palm.


    Features and Benefits:
    •High quality leather covered palm offers added protection against puncture hazards
    •Seamless Tensilite liner provides wearer comfort whilst still maintaining high levels of cut resistance
    •The yarn is made with a soft finish to provide exceptional comfort to the wearer
    •Excellent grip in oily conditions


    Typical Applications:
    •Glass manufacturing
    •Handling sheet steel


    Product Specification
    Attribute
    Value

    Brand

    Polyco

    Coating

    Leather

    Coating Coverage

    Palm-side

    Colour

    Green Grey

    EAN

    5010699511645

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    3

    EN388 Cut, Coup Test

    X

    EN388 Cut, TDM Test ISO 13997

    D

    EN388 Puncture

    4

    EN388 Tear

    3

    Liner Material

    Knitted

    MFR Part No.

    US/08

    Series

    Granite 5

    Size

    8

    UNSPSC Code

    46181536