Ejendals

Cut Resistant Gloves, Nitrile Coated, Black/Yellow, EN388: 2003, 4, 3, 4, 3, Size 10

SKU:

EJE9614742F

MPN:

738

£7.19

Ex VAT

£8.63

Inc VAT

IN STOCK (50+)

    Product Details

    13 gauge Dyneema®/Lycra®/Nylon blend gloves with full Nitrile coating.


    Features and Benefits:
    •Flexible due to steel and fibre glass free construction
    •Fully Nitrile dipped making them oil and grease resistant
    •Reinforced grip pattern makes the gloves ideal for use in wet and oily environments
    •Chrome and silicone free, reducing allergy risks


    Typical Applications:
    •General industry


    Product Specification
    Attribute
    Value

    Brand

    Ejendals

    Coating

    Nitrile

    Coating Coverage

    Fully

    Colour

    Black Yellow

    EAN

    7392626057814

    ECLASS Code

    40011201

    EN388

    EN388: 2003

    EN388 Abrasion

    4

    EN388 Cut, Coup Test

    3

    EN388 Puncture

    3

    EN388 Tear

    4

    Liner Material

    Nylon

    MFR Part No.

    783

    Series

    783 Tegera

    Size

    10

    UNSPSC Code

    46181536