SKU:
PLY9611782D
MPN:
8982
£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
Seamless knitted highly cut resistant gloves with a nitrile foam palm coating.
Features and Benefits
• Foamed nitrile coating offers high flexibility whilst adding extra protection against puncture hazards
• Seamless liner provides high levels of cut resistance
• The yarn is made with a soft finish for comfort to the wearer
• Excellent grip in wet and dry conditions
Typical Applications
• Construction
• Utilities
• Engineering
• Manufacturing
• Oil & gas
• Waste management
• Local authority
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Nitrile Foam |
Coating Coverage | Palm-side |
Colour | Black Yellow |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 5 |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Knitted |
MFR Part No. | 8982 |
Series | 8982 Reflex G5N |
Size | 9 |
UNSPSC Code | 46181536 |