SKU:
PLY9614427B
MPN:
HEX7082/S
£70.49
Ex VAT
£84.59
Inc VAT
Product Details
Product Specification
Product Documents
Highly visible needlestick resilient glove with three-quarter Nitrile coating. Suitable for indoor, wet, dry and clean working environments.
Features and Benefits:
•Three layers of SuperFabric® branded material offers needlestick resistance
•Tested using 25 gauge hypodermic needles
•Latex free, reducing allergy risks
•Nitrile coating offers protection against oil, liquids and grease
Typical Applications:
•Waste management
•Medical/Vet/Dental
•Local authority
•Emergency services
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Nitrile |
Coating Coverage | ¾ Coated |
Colour | Black Yellow |
EAN | 0815733011052 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | F |
EN388 Puncture | 3 |
EN388 Tear | 3 |
Liner Material | SuperFabric® |
MFR Part No. | HEX7082/S |
Series | HEX7082 SharpsMaster |
Size | 7 |
UNSPSC Code | 46181536 |