£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
Product Documents
Harness extension strap for use with an overhead self-retracting lifeline.
Features and Benefits
• 40cm extension strap to simply attach to self-retracting lifeline
• Strong zinc plated steel D-ring delta line connector for easy attachment
• Polyester strap - water and dirt resistant for repetitive use
• Designed to support a weight capacity up to 140kg
Typical Application
• Working at height
• General Industry
• Mining
• Construction
• Transportation
• Oil & Gas
Notes
• Weight: 22g
• Colour: black
• CE EN354:201
Attribute | Value |
---|---|
Brand | 3M |
EAN | 3660570055038 |
Maximum Weight Capacity | 140kg |
MFR Part No. | 1150909 |
Overall Length | 0.4m |
Product Type | Harness Extension Strap |
Series | Protecta® |
Standards Met | CE EN354:201 |
UNSPSC Code | 46182300 |