SKU:
CTL9615083E
MPN:
0117PFL/L
£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
Product Documents
Powder free latex disposable gloves.
Features and Benefits:
-Ambidextrous, smooth surface with high tensile strength
-Beaded cuff for extra comfort
Typical Applications:
-Medical industry
Warnings:
-These gloves contain natural latex which may produce an allergic reaction in some individuals
-Users with known sensitivity to latex products should avoid contact
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Warrior |
Colour | Natural |
ECLASS Code | 40011201 |
Glove Category | Simple Design - Category 1 |
Material | Latex |
MFR Part No. | 0117PFL/L |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | 0117PFL |
Size | L |
Standards Met | EN455 |
Sterility | Nonsterile |
Surface Finish | Textured |
UNSPSC Code | 53103201 |