SKU:
ANS9616728C
MPN:
93868070
£21.79
Ex VAT
£26.15
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Nitrile single-use gloves with two contrasting layers for reliable barrier protection.
Features and Benefits:
-Dual colour coded white and blue double layer design, for two layers of protection
-Protects wearers against hazardous chemicals
-Non-stick and non-foaming properties for reliable grip and reduced interference
Typical Applications:
-Chemical
-Food processing and services
-Pharmaceutical and life sciences
-Administering drugs
-Inspection, selection and checking parts
-Transferring liquids and solids
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 3 - 0.65/GI |
Brand | Ansell |
Colour | White |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 93-868 |
Pack Quantity | 100 |
Size | 6.5 |
Standards Met | EN421 EN ISO 374-1:2016 Type B (KLT) EN ISO 374-5:2016 (Virus) |
Surface Finish | Textured Fingertips |
Thickness | 0.14mil |
UNSPSC Code | 53103201 |