SKU:
MRG9616423M
MPN:
Featherlite S600D
£16.77
Ex VAT
£20.12
Inc VAT
Product Details
Product Specification
S600D
Disposable touch sensitive natural rubber pre-powdered latex gloves. Textured grip for safe handling of fragile object. Ambidextrous design fits either left or right hand. Tear resistant beaded cuff. 21 CFR (USA) and European Directives compliant for food applications. Ideal for use in laboratories with short-term chemical contact, light duty maintenance, painting, printing, pharmaceutical production and applications requiring good dexterity.
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Marigold |
Colour | Natural |
ECLASS Code | 40011201 |
Material | Latex |
MFR Part No. | S600D |
Pack Quantity | 100 |
Powder Style | Powdered |
Series | S600D |
Size | 8.5 |
Surface Finish | Textured |
Thickness | 0.2mil |
UNSPSC Code | 53103201 |