Honeywell

2311 Series Disposable Mask, Valved, White, FFP3, Filters Particulates, Pack of 20

SKU:

HNW9590001E

MPN:

1031594

£28.49

Ex VAT

£34.19

Inc VAT

OUT OF STOCK

    Product Details

    An FFP3 flat-fold filtering facepiece (non reusable) from the Honeywell Comfort range. Featuring the Willtech™ seal technology, the 2000 Range offers ergonomic designs providing outstanding levels of comfort and adjustment, ideal in the most demanding environments.


    Product Specification
    Attribute
    Value

    Assigned Protection Factor (APF)

    20

    Brand

    Honeywell

    Colour

    White

    Contaminants Filtered

    Particulate

    EAN

    3603830315947

    ECLASS Code

    40011401

    Headstrap Type

    Dual Non-Adjustable

    Mask Rating

    FFP3

    Mask Shape

    Flat Fold

    MFR Part No.

    1031594

    Nosepiece Type

    Flexible Nose Bridge

    Pack Quantity

    20

    Series

    2311

    Size

    One Size

    Standards Met

    EN 149:2001+A1:2009

    UNSPSC Code

    46182005

    Valved

    Valved