3M

9113 Disposable Mask, Unvalved, Grey, FFP1, Filters Vapour, Pack of 20

SKU:

MMN9599913P

MPN:

7000034740

£83.99

Ex VAT

£100.79

Inc VAT

OUT OF STOCK

    Overview

    9913
    Provides relief from nuisance levels of organic vapours and respiratory protection against fine dusts. Designed to offer relief from the irritation of low levels (below WEL) of specific gases and vapours, often present alongside particulate hazards. Reliable, effective protection against fine particulates. Activated carbon layer provides relief from low levels of specific gases and vapours. Durable collapse-resistant inner shell. Good fit over a wide range of face sizes provided by convex shape, nose clip and twin strap. Comfortable, lightweight off-the-face design. Conforms to EN149:2001



    • A1:2009 FFP1 NR D standards. Collapsible.


    Product Specification
    Assigned Protection Factor (APF)
    4
    Brand
    3M
    Colour
    Grey
    Contaminants Filtered
    Vapour
    EAN
    4046719381920
    ECLASS Code
    40011401
    Headstrap Type
    Dual Non-Adjustable
    Mask Rating
    FFP1
    Mask Shape
    Moulded
    MFR Part No.
    7000034740
    Nosepiece Type
    Fixed Metal Nose Clip
    Pack Quantity
    20
    Series
    9113
    Size
    One Size
    Standards Met
    EN 149:2001+A1:2009
    UNSPSC Code
    46182005
    Valved
    Unvalved
    Product Documents