3M

9926 Disposable Mask, Valved, Blue, FFP2, Filters Vapour, Pack of 10

SKU:

MMN9599926P

MPN:

7000034738

£64.49

Ex VAT

£77.39

Inc VAT

IN STOCK (3)

    Product Details

    Lightweight, effective, comfortable and hygienic respiratory protection against dusts and mists. It also provides additional relief from low levels of organic vapours or acid gases such as sulphur dioxide and hydrogen fluoride. The convex shape, twin strap design, foam nose seal and aluminium nose clip ensures a good face seal over a range of face sizes.


    Protection Level: Nominal Protection Factor 12xNPF and Assigned Protection Factor 10xAPF.


    Product Documents
    Product Specification
    Attribute
    Value

    Assigned Protection Factor (APF)

    10

    Brand

    3M

    Colour

    Blue

    Contaminants Filtered

    Vapour

    EAN

    4046719382583

    ECLASS Code

    40011401

    Headstrap Type

    Dual Non-Adjustable

    Mask Rating

    FFP2

    Mask Shape

    Moulded

    MFR Part No.

    7000034738

    Nosepiece Type

    Adjustable Nose Clip

    Pack Quantity

    10

    Series

    9926

    Size

    One Size

    Standards Met

    EN 149:2001+A1:2009

    UNSPSC Code

    46182005

    Valved

    Valved