noscriptAlpha Solway A-3V Disposable Mask, Valved, Orange, FFP3, Filters Dust/Particulates, Pack of 20 A-3V | Cromwell Tools

Alpha Solway

A-3V Disposable Mask, Valved, Orange, FFP3, Filters Dust/Particulates, Pack of 20

SKU:

ASY9592100L

MPN:

A-3V

£58.49

Ex VAT

£70.19

Inc VAT

IN STOCK (5)

    Product Details

    The alphamesh A-Series respiratory masks are the first vertical fold style of disposable respirators to feature the alphamesh shell, preformed nosebridge and be completely metal-free. Colour coded to aid selection, this unique design offers improved comfort and fit with the retention of shape even in extreme conditions. Alphamesh shell supports the filter media, maintains shape and prevents collapse onto the face. Noseclip-free, preformed nosebridge, provides comfortable fit eliminating the need for regular adjustment
    Utilising the latest filter technology, promotes low. Wide, continuous loop headstrap, effectively distributes the tension to avoid any 'tight spots'. Adjustable clipped headstrap - enhances good fit and allows respirator to drop away from face when not in use. Approved to EN149:2001 - including the requirements of the 120mg loading test. Low profile valve - aids field of vision and reduces heat and moisture build up within the respirator. Compatible with a wide range of other Personal Protective Equipment (PPE). Completely metal-free, suitable for food industry applications. Colour coded for ease of identification, white FFP1, blue FFP2, grey FFP2 with charcoal and Orange FFP3
    Supplied in packs of 20.


    Product Documents
    Product Specification
    Attribute
    Value

    Assigned Protection Factor (APF)

    20

    Brand

    Alpha Solway

    Colour

    Orange

    Contaminants Filtered

    Dust Particulate

    ECLASS Code

    40011401

    Headstrap Type

    Single Adjustable

    Mask Rating

    FFP3

    Mask Shape

    Flat Fold

    MFR Part No.

    A-3V FFP3

    Nosepiece Type

    Moulded Nose Bridge

    Pack Quantity

    20

    Series

    A-3V

    Size

    One Size

    Standards Met

    EN 149:2001+A1:2009

    UNSPSC Code

    46182005

    Valved

    Valved