noscriptJSP FilterSpec Pro Disposable Mask, Valved, Black, FFP3, Filters Dust/Mist, Pack of 3 AGE130-201-100 | Cromwell Tools

JSP

FilterSpec Pro Disposable Mask, Valved, Black, FFP3, Filters Dust/Mist, Pack of 3

SKU:

JSP9591120F

MPN:

AGE130-201-100

£41.99

Ex VAT

£50.39

Inc VAT

IN STOCK (8)

    Product Details

    FilterSpec Pro Black with FMP3 Valve Filter.
    Effortlessly combines eye and respiratory protection.
    FMP3 filtration offers 99% efficiency with APF of 20xWEL for fine dusts, fibres, fumes, and mists.
    Mask is designed with a polystyrene exhalation valve cage with a latex rubber exhalation valve.
    The mask element is for single use only. Includes black holder, 3 filters and goggle.


    With health and safety becoming more of a day to day priority in the workplace you may be looking for a range of PPE (personal protective equipment) accessories that is suitable for both you and your employees for everyday use. With PPE designed for a wide range of sectors and a vast range of products available it may be difficult to know where to go to find the product suitable for your business or activity. With a wide range of PPE accessories suitable for a wide range of business sectors, JSP have the answer.


    Product Documents
    Product Specification
    Attribute
    Value

    Assigned Protection Factor (APF)

    20

    Brand

    JSP

    Colour

    Black

    Contaminants Filtered

    Dust Mist

    EAN

    5038428116633

    ECLASS Code

    40011401

    Headstrap Type

    Single Adjustable

    Mask Rating

    FFP3

    Mask Shape

    Moulded

    MFR Part No.

    AGE130-201-100

    Nosepiece Type

    Moulded Nose Bridge

    Pack Quantity

    3

    Series

    FilterSpec Pro

    Size

    One Size

    Standards Met

    EN 149:2001+A1:2009 EN 166 1.B.T 3.4.N EN 1827:1999:+A1:2009

    UNSPSC Code

    46182005

    Valved

    Valved