£34.49
Ex VAT
£41.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Alexandra NF134 Easycare Ladies Short Sleeve Dress
All new Easycare short sleeve dress in soft touch 100% polyester that is durable and crease-resistant. Suitable for any office, corporate uniform or industry where a smart, business appearance is required. Part of the Easycare collection that aims to take the hassle out of looking smart. Round shaped neckline, side body panel detail and centre back zip. Fully lined with back vent
Colours: Black, Navy
Sizes: 6 to 26 Length: 92-105cm (increases with size)
Fabric: 100% polyester. Weight 195 gsm
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Black |
MFR Part No. | NF134 |
Size | 10 |
UNSPSC Code | 53102002 |