£53.99
Ex VAT
£64.79
Inc VAT
11 Variations Available
Product Details
Product Specification
The Primrose ladies dress features bust, shoulder and hip darts for a great fit. It comes fully lined and has a rear vent. It is machine washable and can be dry cleaned
Colours: Charcoal, Navy, Black
Sizes: 4 to 24 Regular
(EU Sizes: 32 to 52)
Fabric: 64% Polyester, 34% Viscose, 2% Lycra Welt Stretch
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Black |
MFR Part No. | D2008B |
Series | Primrose |
Size | 4 |
UNSPSC Code | 53102002 |