SKU:
HWT9580214Q
MPN:
1006187
£30.00
Ex VAT
£36.00
Inc VAT
Product Details
Product Specification
Product Documents
These paired earplug refills are designed to replenish dispenser 1013040 or 3301273. Brightly coloured for easy spot checks, they're ideal for use where loud and hazardous noise poses a health risk.
Features and Benefits
• Tapered shape allows for ease of insertion
• Foam construction expands inside the ear for a complete and comfortable seal
• Smooth surface repels dirt for improved hygiene
Standards
• EN352-2:2002
Notes
• Non-detectable
• Bullet plug shape
• Uncorded
• Disposable
Attribute | Value |
---|---|
Brand | Honeywell Howard Leight |
Cord/Band Style | Uncorded |
Detectability | Not Detectable |
EAN | 7312550061879 |
Ear Plug Type | Disposable Ear Plugs Refill Pack for Dispenser |
ECLASS Code | 40011603 |
MFR Part No. | 1006187 |
Pack Quantity | 200 Pairs |
Plug Colour | White Yellow |
Plug Material | Foam |
Plug Shape | Bullet |
Series | 303S |
Single Number Rating (SNR) | 33dB |
Standards Met | EN352-2: 2002 |
UNSPSC Code | 46181901 |