Honeywell Howard Leight

1011236 Matrix Orange Foam Ear Plugs (Pk-200)

SKU:

HWT9581106F

MPN:

1011236

£0

(Inc VAT)

pack of 1

OUT OF STOCK

    Overview

    Matrix.
    Promises enhanced communication, safety and compliance. And forget rolling forever. Insertion is fast, and protection is instant upon proper insertion. A revolutionary, super-soft outer skin ensures comfort, and low-pressure foam does away with that plugged-up feeling. Plus, Matrix's uniform attenuation blocks harmful noise while voice frequencies can be heard more naturally, combating worker isolation and overprotection on the job.
    SNR = 29dB
    H = 31dB, M = 25dB, L = 22dB

    Brand
    Honeywell Howard Leight
    Cord/Band Style
    Uncorded
    Detectability
    Not Detectable
    ean
    0033552011521
    Ear Plug Type
    Disposable Ear Plugs
    eclassCode
    40011603
    MFR Part No.
    1011236
    Pack Quantity
    200 pairs
    Plug Colour
    Orange
    Plug Material
    Foam
    Plug Shape
    Barrel
    Series
    Matrix
    Single Number Rating (SNR)
    29dB
    Standards Met
    European Community Directive 89/686/EEC