£55.99
Ex VAT
£67.19
Inc VAT
Product Details
Product Specification
Whisper+ Detec is a detectable, highly visible, reusable ear plug providing economical and comfortable all-day protection. Coloured blue, with a non-ferrous detectable component, makes the Whisper+ ideal for both visual and automated inspection systems in areas where contaminants need to be avoided.
Attribute | Value |
---|---|
Brand | uvex |
Cord/Band Style | Corded |
Detectability | Detectable |
EAN | 4031101340678 |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 2111213 |
Pack Quantity | 50 Pairs |
Plug Colour | Blue |
Plug Material | Plastic |
Plug Shape | Triple Flange |
Single Number Rating (SNR) | 27dB |
Standards Met | EN352-2: 2002 |
UNSPSC Code | 46181901 |