SKU:
MDX9587600B
MPN:
760001
£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
Product Documents
The MelLows® earplugs series is the Moldex® solution to lower dB protection. They have the same shape and comfortable feel as standard Moldex® plugs, but they're ideal for protection in low noise environments where communication is still required.
Features and Benefits
• Comfortable foam formula developed specifically for earplugs
• Quick and easy to refill the dispenser to make them accessible to all
• Gives effective protection in low-level noise environments
• Wearers are still able to communicate with one another
Standards
• CE Certified
• EN 352-2:2002
Attribute | Value |
---|---|
Brand | Moldex |
Cord/Band Style | Uncorded |
Detectability | Not Detectable |
EAN | 4019444006529 |
Ear Plug Type | Disposable Ear Plugs Refill Pack for Dispenser |
ECLASS Code | 40011603 |
MFR Part No. | 760001 |
Pack Quantity | 200 Pairs |
Plug Colour | Orange |
Plug Material | Foam |
Plug Shape | Bullet |
Series | Mellows |
Single Number Rating (SNR) | 22dB |
Standards Met | EN 352-2:2002 |
UNSPSC Code | 46181901 |