SKU:
EAR9581210C
MPN:
7000052844
£0.45
Ex VAT
£0.54
Inc VAT
Product Details
Product Specification
Featuring all the benefits of the Classic ear plug, with the addition of an easy-to-see blue vinyl cord. This hearing protector is particularly suitable for use in food manufacturing and process industries. CE EN 352-2.
SNR 29dB.
1 box 100pr.
Attribute | Value |
---|---|
Brand | 3M EAR |
Cord/Band Style | Corded |
Detectability | Not Detectable |
EAN | 5015415108598 |
Ear Plug Type | Disposable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 70071544038 |
Pack Quantity | 1 Pair |
Plug Colour | Yellow |
Plug Material | Foam |
Plug Shape | Barrel |
Series | Cabocord |
Single Number Rating (SNR) | 28dB |
Standards Met | CE Certified EN352-2 : 1993 |
UNSPSC Code | 46181901 |