SKU:
MIL9671016Q
MPN:
1016795
£389.00
Ex VAT
£466.80
Inc VAT
Product Details
Product Specification
6m, highly abrasion resistance webbing with 2 standard aluminium carabiners. Self-retracting lifelines are the ideal fall protection solution for construction, industrial, warehouse, utility, mining and confined space applications.
Features:
-Quick-activating braking mechanism stops a fall within centimeters
-Lightweight and comfortable
-High-impact resistant polyamide housing and polyester 17mm wide webbing
-Breaking strength: >1500daN
-Operating Temperature: -30°C to +50°C
-Standard EN 360
Attribute | Value |
---|---|
Brand | Honeywell Miller |
EAN | 3660681041319 |
Lifeline Length | 6m |
Maximum User Weight | 136kg |
MFR Part No. | 1016795 |
Series | Falcon |
UNSPSC Code | 46182300 |