£86.99
Ex VAT
£104.39
Inc VAT
Product Details
Product Specification
Product Documents
The Guardian® Atom X Fall Arrest Block is the world's smallest and lightest in its class. Ideal for various applications, its compact and lightweight design ensures optimal fall protection without compromising strength. Crafted with a durable chassis, it seamlessly integrates into your safety gear, mounting on a harness D-ring for unparalleled convenience. This self-retractable lifeline is a product and a commitment to compact, reliable fall protection, redefining safety at heights for those who prioritise strength, performance, and ease of use.
Features and Benefits
• Unprecedented 1.8m lifeline length
• Sealed, tamper-proof housing for internal component protection
• Includes aluminium snap hook and karabiner for comprehensive functionality
• Lightweight, durable Dyneema® webbing lifeline ensures resilience
• Built-in visual fall indicator enhances safety monitoring
• Supports a maximum user weight of 150kg, encompassing clothing, tools, and equipment
Typical Applications
• Mining
• Oil & Gas
• Telecoms
• Renewables
• Construction
• Transportation
• General Industry
Standards
• EN 360:2002
• RFU
• CNB/P/11.062
Attribute | Value |
---|---|
Brand | Guardian Fall |
Lifeline Length | 1.8m |
Maximum User Weight | 150kg |
MFR Part No. | 10210 |
Series | Atom X |
UNSPSC Code | 46182300 |