£92.49
Ex VAT
£110.99
Inc VAT
Product Details
Product Specification
Product Documents
Enhance your safety when working at heights with the Guardian® FAB3W, our longest lightweight retractable type fall arrester. Versatility defines its purpose, catering to both fall restraint and fall arrest applications. Designed for construction, maintenance, or any elevated task, it seamlessly combines with an overhead anchor point, ensuring optimal safety. The FAB3W's lightweight construction enables direct mounting to a user's harness D-ring, simplifying preparation.
Features and Benefits
• Unprecedented 3m lifeline length for extended reach
• HMPE webbing with enhanced abrasion resistance for durability
• Thermoplastic housing combines super-lightweight design with durability
• Rubber housing grips for ergonomic handling and impact resistance
• External shock absorber minimizes fall arrest forces for enhanced safety
• The aluminium swivel carabiner hook ensures reliable connections
• Supports a maximum user weight of 150kg, encompassing all gear
• The 10-year maximum life span for long-lasting reliability and peace of mind
Typical Applications
• Mining
• Oil & Gas
• Telecoms
• Renewables
• Construction
• Transportation
• General Industry
Standards
• EN 360:2002
• RFU CNB/P/11.062
Attribute | Value |
---|---|
Brand | Guardian Fall |
Lifeline Length | 3m |
MFR Part No. | 10224B |
Series | XCAILBRE |
UNSPSC Code | 46182300 |