£749.00
Ex VAT
£898.80
Inc VAT
Product Details
Product Specification
Product Documents
Enhance workplace safety with the FABXR, a mid-range retractable-type fall arrester renowned for its exceptional performance and unique recovery function. Going beyond a standard fall arrest block, it seamlessly integrates a rewind/rescue mechanism to efficiently raise or lower a fallen worker in critical situations. From construction sites to industrial settings, this versatile device ensures optimal safety at heights. Its dual functionality makes it indispensable for various scenarios, emphasising not just fall arrest but also timely and efficient worker recovery.
Features and Benefits
• Extended 18m lifeline for versatile reach
• Galvanised wire-steel lifeline ensures durability
• Independent brake pawls provide fail-safe capability
• Brush Cleaning System reduces debris for optimal performance
• Sealed brake module maximises braking efficiency
• Aluminium load indicating swivel snap hook for secure connections
• Recovery handle for efficient worker rescue
• 136kg Maximum User weight capacity for comprehensive support
Typical Applications
• Mining
• Oil & Gas
• Telecoms
• Renewables
• Construction
• Transportation
• General Industry
Standards
• EN 360:2002
• EN 1496:2017
• Class B
Attribute | Value |
---|---|
Brand | Guardian Fall |
Lifeline Length | 18m |
MFR Part No. | 10244 |
Series | XCALIBRE |
UNSPSC Code | 46182300 |