£309.00
Ex VAT
£370.80
Inc VAT
Product Details
Product Specification
Product Documents
Discover unparalleled safety with the Guardian® FABX1, a short-range retractable fall arrester extending up to 10 meters with galvanised wire. Ideal for confined spaces, this RTFA excels when mounted to an overhead anchor point. Its sealed brake module ensures reliability, while the lightweight design offers easy handling. Beyond a mere product, it's a commitment to simplicity, serviceability, and uncompromising safety. Engineered to arrest falls at heights, the FABX1 provides a crucial lifeline, delivering exceptional performance in diverse work environments.
Features and Benefits
• Extended 10m lifeline for versatile reach
• Galvanised wire-steel lifeline ensures durability
• Independent brake pawls provide fail-safe capability
• Sealed brake module maximises braking efficiency
• Brush Cleaning System reduces debris for optimal performance
• Aluminium swivel hook with load indicator for reliability
• Aluminium carabiner ensures secure connections
• Supports a maximum user weight of 136kg with all gear
• 10-year maximum life span for long-lasting reliability and peace of mind
Typical Applications
• Mining
• Oil & Gas
• Telecoms
• Renewables
• Construction
• Transportation
• General Industry
Standards
• EN360:2002
• RFU CNB/P/11.062
Attribute | Value |
---|---|
Brand | Guardian Fall |
Lifeline Length | 10m |
MFR Part No. | 10231 |
Series | XCALIBRE |
UNSPSC Code | 46182300 |