£22.79
Ex VAT
£27.35
Inc VAT
Product Details
Product Specification
Product Documents
For use with Li-Ion and Ni-Cad 18V power tools only. High strength nylon webbing. Innovative, patent-pending design.
Maximum working capacity: 2.5kg.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140249042 |
Material | Nylon |
Maximum Working Capacity | 2.5kg |
MFR Part No. | TPW-18L |
Type | Tool Wrap |
UNSPSC Code | 46182302 |