£164.00
Ex VAT
£196.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Comfortable padded universal harnesses with belt and non-tangle, ergonomic fit frame that can be easily donned.
Features and Benefits
• Comfortable padded hips, shoulders and leg straps for everyday use
• Triangular non-tangle design pattern improves harness fit
• Scuff-resistant webbing increasing harness strength
• Revolver vertical torso adjuster provides simple and rapid adjustment to prevent slippage
• Impact indicators allow for easy examination of the harness for damage
• Stand up dorsal D-ring for fast and easy attachment
• Water-repellent webbing to help straps to stay dry and comfortable ergonomic universal fit
• Identification label protection to preserve important information for the life of the harness
Typical Applications
• Utilities
Notes
• Weight: S - 2.35kg, M/L - 2.40 kg, XL- 2.50 kg
• CE EN361
• CE EN358
Attribute | Value |
---|---|
Brand | 3M |
EAN | 3660570044933 |
ECLASS Code | 40020102 |
Harness Points | 4 |
MFR Part No. | 70007919742 |
Size | XL |
UNSPSC Code | 46182306 |