£249.00
Ex VAT
£298.80
Inc VAT
Product Details
Product Specification
Two point attachment:
One dorsal D-ring.
One chest mounted D-ring.
Lightweight front and rear D-ring fall arrest harness. Leg and shoulder padding provides all day comfort with wicking mesh fabric. Repel webbing prevents water and dirt ingress to increase webbing life. Revolve torso adjusters remove loose webbing and lock to prevent slippage. Quick connect buckles for easy donning. Lanyard parking loops. Suspension relief straps. Reflective strips for improved visibility.
Certified to: EN361:2002
Attribute | Value |
---|---|
Body Belt | No |
Brand | 3M |
ECLASS Code | 40020102 |
Harness Points | 2 |
MFR Part No. | 1113903 |
Series | Sala® Exofit Nex |
Size | XL |
UNSPSC Code | 46182306 |