£284.00
Ex VAT
£340.80
Inc VAT
13 Variations Available
Product Details
Product Specification
The EDGE HV RIS Orange Boilersuit is a Class 3 High Visibility (Hi Viz) garment designed for the railway industry. This flame-retardant (FR) Class 2 welding boilersuit offers excellent welding performance. It is PFAS-free, non-metallic, and made from a double-weave fabric with a comfort finish on the inside. The garment is compliant with Rail Industry Standard (RIS) specifications and ensures both safety and comfort for wearers in demanding work environments.
Features and Benefits
• Concealed front zip and press stud closing
• Shaped knees with adjustable inside kneepad pockets
• Adjustable waistband
Attribute | Value |
---|---|
Brand | Tranemo |
Colour | Orange |
Fit | Regular |
MFR Part No. | 6111 82 50 004 |
Product Type | Boilersuit |
Series | Edge |
Size | S |
Standards Met | EN 1149-5 EN 61482-2 EN ISO 11611 EN ISO 11612 A1 B1 C1 F1 EN ISO 20471 |
UNSPSC Code | 46181531 |