£227.00
Ex VAT
£272.40
Inc VAT
15 Variations Available
Product Details
Product Specification
The Tranemo Tera TX FR/ARC Boilersuit in Navy is a state-of-the-art protective garment tailored for professionals working in environments prone to flame and arc flash hazards. Constructed from lightweight and inherently flame-retardant fabric, the boilersuit ensures optimal safety while prioritizing comfort. Its non-metal composition adds an extra layer of safety, offering a comfortable feel with exceptional tear resistance. The concealed zip closing, chest pockets with flaps, and loops for communication equipment enhance functionality, while the adjustable waistband and actionback design provide a personalized fit and unrestricted movement. The boilersuit's focus on safety includes increased visibility for low-light conditions and adjustable cuffs for a secure and comfortable experience. Whether confronting flame, arc flash, or other workplace hazards, the Tranemo Tera TX FR/ARC Boilersuit stands as a reliable and protective solution that seamlessly blends safety with comfort and functionality.
Features and Benefits
• Side pockets with hidden side access
• Shaped knees with adjustable inside kneepad pockets
• Hip pockets with flaps
• Zip in legs from knee to ankle
• Reflective stripes on shoulders and sleeves
Attribute | Value |
---|---|
Brand | Tranemo |
Colour | Navy Blue/Yellow |
Fit | Tall |
MFR Part No. | 6010 81 94 918 |
Product Type | Boilersuit |
Series | TERA TX |
Size | 2XL |
Standards Met | EN 1149-5 EN ISO 11611 IEC 61482-2 ISO 11612 A1+A2 B1 C1 E1 F1 |
UNSPSC Code | 46181531 |