£91.49
Ex VAT
£109.79
Inc VAT
10 Variations Available
Product Details
Product Specification
Two layer Gore-Tex® waterproof bomber jackets. The jackets have two lower pockets and a two way zip fastening with studded storm flap.
EN ISO 20471:2013 Class 3 & EN 343:2003 3:3.
RIS-3279-TOM Orange only.
Attribute | Value |
---|---|
Brand | Orbit International |
Colour | Yellow |
EAN | 5054011056858 |
ECLASS Code | 40010101 |
Material | Gore-Tex |
MFR Part No. | GB2FWBJ |
Product Type | Bomber Jacket |
Size | 2XL |
Standards Met | EN 343:2003/Class 3:3 EN ISO 20471:2013 Class 3 |
UNSPSC Code | 46181531 |