£46.49
Ex VAT
£55.79
Inc VAT
4 Variations Available
Product Details
Product Specification
EN471 class 3.
Removable sleeves.
Detachable fleece liner.
100% polyester with non-breathable coating.
Unlined hood with draw cord.
Pen pocket to upper left sleeve.
Exposed ribbed cuffs and waistband.
Mobile phone pocket to right breast.
2 lower front bellows pockets.
2 hand warmer pockets.
Reflective tape.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Yellow/Navy Blue |
EAN | 5030566139987 |
ECLASS Code | 40010101 |
Material | Polyester |
MFR Part No. | EBJSYNM |
Product Type | Bomber Jacket |
Series | Europa |
Size | M |
Standards Met | EN471 Class 3 |
UNSPSC Code | 46181531 |