£157.00
Ex VAT
£188.40
Inc VAT
24 Variations Available
Product Details
Product Specification
High-visibility winter jackets with taped seams and detachable hoods.
Features and Benefits:
•Versatile due to wind and waterproof construction (according to EN 343)
•Warm due to fiberfur lining in body and quilted sleeves
•Ample storage thanks to vertical chest pockets with zip and keyring holder, a concealed mobile phone pocket with zip under storm flap, two inside pockets with zip and side pockets with zip and fleece lining
•Draw cords at the bottom of the jacket and zip in lining for back heat seal badges
Typical Applications:
•Outdoor use
•Construction
Notes:
•Certified for working conditions for 1h at -32°C or 8h at -19°C
•Tested in a 3 layer system together with basic underwear
•Tranemo recommends underwear 6975/6979 and 6930
Attribute | Value |
---|---|
Brand | Tranemo |
ECLASS Code | 40010101 |
Fabric Weight | 205g/m² |
Material | Polyester |
MFR Part No. | 4801 46 |
Product Type | Jacket |
Standards Met | EN 343 4:4 |
UNSPSC Code | 46181531 |