Tranemo

Hi-Vis Jacket, Yellow/Grey (S)

SKU:

TMO9624601L

MPN:

480846

£157.00

Ex VAT

£188.40

Inc VAT

OUT OF STOCK

    Product Details

    High-visibility shell jackets with taped seams, mesh lining and detachable hoods.


    Features and Benefits:
    •Versatile due to wind and waterproof construction (according to EN 343)
    •Ample storage thanks to chest pockets, a concealed mobile phone pocket, two inside pockets and side pockets
    •Comfortable and versatile due to draw cords at the bottom of the jacket, adjustable cuffs and zip in lining for back heat seal badges


    Typical Applications:
    •Outdoor use
    •Construction


    Product Specification
    Attribute
    Value

    Brand

    Tranemo

    ECLASS Code

    40010101

    Fabric Weight

    205g/m²

    Material

    Polyester

    MFR Part No.

    4808 46

    Product Type

    Soft Shell Jacket

    Standards Met

    EN ISO 20471: CL.3, EN 343: 3.3

    UNSPSC Code

    46181531