£157.00
Ex VAT
£188.40
Inc VAT
24 Variations Available
Product Details
Product Specification
High-visibility shell jackets with taped seams, mesh lining and detachable hoods.
Features and Benefits:
•Versatile due to wind and waterproof construction (according to EN 343)
•Ample storage thanks to chest pockets, a concealed mobile phone pocket, two inside pockets and side pockets
•Comfortable and versatile due to draw cords at the bottom of the jacket, adjustable cuffs and zip in lining for back heat seal badges
Typical Applications:
•Outdoor use
•Construction
Attribute | Value |
---|---|
Brand | Tranemo |
ECLASS Code | 40010101 |
Fabric Weight | 205g/m² |
Material | Polyester |
MFR Part No. | 4808 46 |
Product Type | Soft Shell Jacket |
Standards Met | EN ISO 20471: CL.3, EN 343: 3.3 |
UNSPSC Code | 46181531 |