Tranemo

Hi-Vis Jacket, Yellow/Navy (XL)

SKU:

TMO9624600X

MPN:

480146

£157.00

Ex VAT

£188.40

Inc VAT

OUT OF STOCK

    Product Details

    High-visibility winter jackets with taped seams and detachable hoods.


    Features and Benefits:
    •Versatile due to wind and waterproof construction (according to EN 343)
    •Warm due to fiberfur lining in body and quilted sleeves
    •Ample storage thanks to vertical chest pockets with zip and keyring holder, a concealed mobile phone pocket with zip under storm flap, two inside pockets with zip and side pockets with zip and fleece lining
    •Draw cords at the bottom of the jacket and zip in lining for back heat seal badges


    Typical Applications:
    •Outdoor use
    •Construction


    Notes:
    •Certified for working conditions for 1h at -32°C or 8h at -19°C
    •Tested in a 3 layer system together with basic underwear
    •Tranemo recommends underwear 6975/6979 and 6930


    Product Specification
    Attribute
    Value

    Brand

    Tranemo

    ECLASS Code

    40010101

    Fabric Weight

    205g/m²

    Material

    Polyester

    MFR Part No.

    4801 46

    Product Type

    Jacket

    Standards Met

    EN 343 4:4

    UNSPSC Code

    46181531