£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Foul weather high visibility warning jacket.
Complies with:
EN343 Class 3 water penetration and Class 1 water vapour resistance.
EN471 Class 3 area of fluorescent yellow.
EN471 Class 2 retroreflective tape performance.
Available in:
Medium: Chest 92-100cm
Large: Chest 100-108cm
X Large: Chest 108-116cm
XX Large: Chest 116-124cm
XXX Large: Chest 124-132cm
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 40010101 |
Product Type | Bomber Jacket |
Standards Met | EN343 Class 1 EN343 Class 3 EN471 Class 2 EN471 Class 3 |
UNSPSC Code | 46181531 |