£32.99
Ex VAT
£39.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Two hip pockets with hook & loop fastened flaps.
Drawstring hood and hem.
Knitted storm cuffs.
Taped waterproof seams.
Two-way zip front with studded storm flap.
Inside pocket.
Mobile phone pocket.
Print access.
EN471 Class 3, EN343 Class 3:1.
Fabric: 100% Polyester PU coated, EN471 certified.
Weight: 210gsm.
Washing Instructions:
Maximum washing temperature 4 Degrees, mild process. Do not bleach. Do not tumble dry. Drip line dry. Do not iron. Do not dry clean. Maximum 25 wash cycles
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Yellow |
ECLASS Code | 40010101 |
Fabric Weight | 210g/m² |
MFR Part No. | S460 |
Product Type | Jacket |
Size | 3XL |
Standards Met | EN343 Class 3:1 EN471 Class 3 |
UNSPSC Code | 46181531 |