Portwest

S425 Hi-Vis Yellow/Navy Contrast Soft Shell Jacket - 2XL

SKU:

POR9620076Q

MPN:

S425YNRXXL

£45.79

Ex VAT

£54.95

Inc VAT

OUT OF STOCK

    Product Details

    These contrast soft shell jackets are windproof with a water-resistant breathable membrane and a bonded micro polar fleece. The dark contrast bottom panels make this style perfect for dirty environments where hi-vis protection is required.


    Features:
    -Extremely water resistant fabric finish, water beads away from fabric surface
    -Reflective tape for increased visibility and waterproof zips to prevent water penetration
    -4 pockets for ample storage including, side zip pockets, a zipped chest pocket and an internal pocket
    -Hook and loop cuffs for a secure fit
    -Radio loop for easy clipping of a radio
    -Certified to EN ISO 20471 after 50x washes
    -CE certified


    Product Specification
    Attribute
    Value

    Brand

    Portwest

    ECLASS Code

    40010101

    Fabric Weight

    160g/m²

    Gender

    Unisex

    Material

    Polyester, Elastane, Micro Polar Fleece

    MFR Part No.

    S425

    UNSPSC Code

    46181531