£14.99
Ex VAT
£17.99
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
The PULSAR® Short Sleeve Polo Shirt redefines workwear, offering unrivalled comfort and functionality. Designed for professionals in construction, industrial, and outdoor settings, its underarm mesh ventilation ensures continual coolness. This Class 2 hi-visibility polo shirt has a fixed polyester mesh lining, which provides added protection against wind chill. The shirt features thermally applied stretchy reflective tape for enhanced visibility, making it ideal for low-light conditions. With moisture-wicking treatment, a professional look with a 3-button placket, and extended back length for flexibility, this polo shirt prioritizes wearer comfort and safety, making it an indispensable choice for diverse work environments.
Features and Benefits
• Elevate visibility with thermally applied stretchy reflective tape
• Experience added comfort with moisture-wicking treatment
• Enjoy increased flexibility with an extended back length
• Stay cool all day with underarm open mesh ventilation
• Showcase a professional look with a grey collar, cuffs, and contrast tipping, plus a grey inner placket
Typical Applications
• Warehousing
• Construction
• Industrial
Standards
• EN ISO 20471 Class 2
Attribute | Value |
---|---|
Brand | Pulsarail |
Colour | Yellow |
Material | Polyester |
MFR Part No. | P175-YEL-4XL |
Product Type | Polo Shirt |
Size | 4XL |
Sleeve Type | Short Sleeve |
UNSPSC Code | 46181531 |