£23.49
Ex VAT
£28.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Engineered for durability and style, this rugby shirt is a classic in our high visibility leisure range. Contrast elbow panels constructed from 600D 100% polyester provide extra durability and support. This garment is suited to all types of working environments.
Features:
-Knitted fabric with brushed backing
-Reflective tape for increased visibility
-1/4 length centre front zip for added comfort and versatility
-Reinforced panels in high wear areas for maximum durability
-Designed with a comfort fit
-CE certified
Attribute | Value |
---|---|
Brand | Portwest |
Material | Polyester |
MFR Part No. | B308 |
Product Type | Rugby Shirt |
Size | XL |
Sleeve Type | Long Sleeve |
Standards Met | CE certified |
UNSPSC Code | 46181531 |