£14.49
Ex VAT
£17.39
Inc VAT
6 Variations Available
Product Details
Product Specification
This two tone crew neck t-shirt combines style with high comfort, due to the easy care fabric and practical colour blocking.
Features:
-Moisture wicking fabric helping to keep the body warm, cool and dry
-Reflective tape for increased visibility
-Contrast panels for protection against dirt
-35+ UPF rated fabric to block 97% of UV rays
-CE certified
Attribute | Value |
---|---|
Brand | Portwest |
ECLASS Code | 40010302 |
Gender | Unisex |
Material | Cotton Polyester |
MFR Part No. | S173 |
Size | S |
Standards Met | CE Certified |
UNSPSC Code | 46181531 |