SKU:
SIO9628150D
MPN:
5874N2EF5279
£65.99
Ex VAT
£79.19
Inc VAT
12 Variations Available
Product Details
Product Specification
250gsm Sio-start® FR AST 100% polyester fabric with 100% FR PU coating. 100% waterproof, windproof. Highly breathable, comfortable, supple. High tear resistance. Taped seams. Fixed flame retardant cotton lining. Legs adjustable by press studs. Elasticated waist.
EN 531:1995 A B2 C1, EN ISO 14116:2008 Inner index 3, Outer index 1, EN 1149-5:2008, EN 13034:2005 Type PB (6), EN ISO 20471:2013 +A1:2007 2 2 & EN 343:2003 +A1:2007 1 2
Attribute | Value |
---|---|
Brand | Sioen |
Colour | Navy Blue/Orange |
EAN | 5411805794370 |
ECLASS Code | 40019090 |
Leg Length | Regular |
Material | Polyester |
MFR Part No. | 5874N2EF5279 |
Product Type | Trousers |
Series | Tielson |
Size | L |
Standards Met | CE EN 1149-5:2008 EN 13034:2005 Type PB (6) EN 343:2003 + A1:2007/Class 3-3 EN 531:1995/ (A, B2 & C1) EN ISO 14116:2008/Outer:Index 1/5H/40-Inner:Index 3/12H/75 EN ISO 20471:2013 + A1:2007/Class 1-2 |
UNSPSC Code | 46181531 |
Waist Size | 90cm to 106cmin. |