£12.49
Ex VAT
£14.99
Inc VAT
4 Variations Available
Product Details
Product Specification
EN471 Class 2 Vest.
EN533 Flame Retardant.
Hook-n-loop fastening.
Reflective material.
Use only over EN533 Index 2 or 3 materials and do not use next to the skin.
Available in medium, large, Xlarge and XXlarge.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Closure Type | Zipper |
EAN | 5030566119590 |
ECLASS Code | 40010101 |
Material | Polyester |
MFR Part No. | CFRWCSY |
Series | Click |
Size | 2XL |
Standards Met | EN ISO 14116 EN ISO 20471 |
UNSPSC Code | 46181531 |