£5.99
Ex VAT
£7.19
Inc VAT
2 Variations Available
Product Details
Product Specification
HVW05P
100% polyester. Reflective tape 1 body band & braces. Zip front fastening. Stud fastening at shoulders & sides. Elastication and stud side adjusters to ensure close fit. Anti entanglement. Hydra-Glo GO/RT 3279 - EN471 Class 2.
Colour: orange.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Closure Type | Zipper |
EAN | 5054011078591 |
ECLASS Code | 40010101 |
Material | Polyester |
Size | 2XL |
Standards Met | EN471 Class 2 |
UNSPSC Code | 46181531 |