£37.99
Ex VAT
£45.59
Inc VAT
11 Variations Available
Product Details
Product Specification
Waterproof outer fabric. Zip front with studded stormflap. Fleece lined collar. Two outer lower pockets, one inner pocket.
Attribute | Value |
---|---|
Brand | Orbit International |
Colour | Navy Blue |
Disposable/Reusable | Reusable |
EAN | 5054011084936 |
ECLASS Code | 40010200 |
Gender | Unisex |
Material | Polyester Polyethylene |
Product Type | Bomber Jacket |
Size | S |
UNSPSC Code | 46181533 |