£34.49
Ex VAT
£41.39
Inc VAT
12 Variations Available
Product Details
Product Specification
Fixed hood. Zip closure under press stud fastening flap. Underarm ventilation. Made in Flexothane® Kleen 100% polyamide with PU coating material designed for use in the food industry. Very easy to care for and can be washed at 95⁰C for optimum hygiene. Lightweight and elastic they are very comfortable to wear. High frequency welded seams.
EN1935
EN14605 PB (4)
EN343
Attribute | Value |
---|---|
Brand | Sioen |
Colour | Blue |
ECLASS Code | 40010200 |
Gender | Unisex |
Material | Polyamide Polyurethane |
MFR Part No. | 4391A2FK0H45 |
Size | 2XL |
UNSPSC Code | 46181533 |